Shop All MIG Welding Wire
Lincoln Electric
Metal-Cored Wire, Steel Spool, 0.045" Dia
Mfr # ED030392
Zoro # G203508805
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Steel Spool
- Shielding Type Gas-Shielded
- Weight 33 lb
- Yield Strength (As Welded) 65 to 75 ksi (75% Argon/25% Carbon Dioxide), 70 to 80 ksi (90% Argon/10% Carbon Dioxide)
- Tensile Strength (Minimum Required) 70 ksi
Product Information
- Brand Lincoln Electric
- MFR # ED030392
- Zoro # G203508805
- UPC # 015082775821
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 13/16 in |
Arbor Hole Diameter | 2 1/16 in |
Wire Diameter | 0.045 in |
Spool Width | 4 1/4 in |
Details
Item | Metal-Cored Welding Wire |
Spool Type | Steel Spool |
Shielding Type | Gas-Shielded |
Weight | 33 lb |
Yield Strength (As Welded) | 65 to 75 ksi (75% Argon/25% Carbon Dioxide), 70 to 80 ksi (90% Argon/10% Carbon Dioxide) |
Tensile Strength (Minimum Required) | 70 ksi |
Tensile Strength (As Welded) | 75 to 85 ksi (75% Argon/25% Carbon Dioxide), 80 to 90 ksi (90% Argon/10% Carbon Dioxide) |
Standards | AWS A5.18 |
Process | Metal-Cored Welding (MCAW) |
Wire Type | Metal-Cored |
AWS Classification | E70C-6M H4 |
Series | Metalshield MC-6 |
Material | Carbon Steel |
Elongation (As Welded) | 24% to 28% |
For Material Type | Carbon Steel to Carbon Steel |
Compatible Shielding Gas | 75% to 95% Argon/Balance Carbon Dioxide |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Elongation (Minimum Required) | 22 % |
Welding Current Designation | DCEP |
Yield Strength (Minimum Required) | 58 ksi |
Description
Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 to 85 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 80 to 90 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 65 to 75 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 70 to 80 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Spool Type Steel Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- WELLER Solder Wire (T0051404699)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12201342)
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb (ED037252)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 33, 1/16", 25 lb (ED031117)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 60-O, 0.045", 25 lb (ED031131)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 10 lb. (41R326)
- Lincoln Electric MIG Welding Wire