Shop All Welding Nozzle
Lincoln Electric
LINCOLN Straight MIG Weld Nozzle
Mfr # KP2742-2-50R
Zoro # G002283828
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum Pro 350A
- Maximum Amperage 350 A
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Gas Diffuser Number KP2746-1
- Nozzle to Tip Relationship 1/8 in Recess
Product Information
- Brand Lincoln Electric
- MFR # KP2742-2-50R
- Zoro # G002283828
- UPC # 015082877365
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 1/2 in |
Details
Item | Nozzle |
Series | Magnum Pro 350A |
Maximum Amperage | 350 A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Gas Diffuser Number | KP2746-1 |
Nozzle to Tip Relationship | 1/8 in Recess |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
For Contact Tip Series | Magnum Pro 350A |
Nozzle Number | KP2742-2-50R |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
Compatible with Brand | Lincoln |
Nozzle Shape | Straight |
Connection Type | Slip-On |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Hook Up Kit, Gouging Torch Cable Type (94463046)
- 3M SPEEDGLAS Outer Shield for 9100 MP (27-0099-68)
- BLACK SWAN Cement Swab qt. (11100)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-37)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50S)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4758-8)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .62"(24A-62) (KP24A-62)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Gasless Nozzle (KP3084-1)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4756-6)
- Lincoln Electric Welding Nozzle