Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Gouge Shield
Mfr # KP2844-13
Zoro # G702485683
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Torch Type Handheld, Machine
- Compatible with Model K2848-1
- Compatible with Series LC65
- For Plasma Cutter Series Tomahawk 1000
- Compatible with Plasma Gas Air
Product Information
- Brand Lincoln Electric
- MFR # KP2844-13
- Zoro # G702485683
- Country of Origin Italy
- Category Plasma Cutting Accessories
Details
Item | Gouge Shield |
For Plasma Torch Type | Handheld, Machine |
Compatible with Model | K2848-1 |
Compatible with Series | LC65 |
For Plasma Cutter Series | Tomahawk 1000 |
Compatible with Plasma Gas | Air |
For Plasma Cutter Model | K2808-1 |
Cutting Configuration | Gouging |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Brand | Lincoln |
Maximum Current | 60 A |
Welding Processes | Plasma Cutting |
Shield Type | Gouge Shield |
Description
Gouge Shield, For Plasma Cutter Model K2808-1, For Plasma Cutter Series Tomahawk 1000, Compatible with Model K2848-1, Compatible with Brand Lincoln, Shield Type Gouge Shield, Compatible with Series LC65, Maximum Current 60 A, Cutting Configuration Gouging, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Adjustable Regulator, Single Stage, POL, 27 to 60 psi, Use With: Propane (3062-93)
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- WELLER WELLER WLBU75 Bevel Soldering Tip, PK3 (WLTSF24IBU75)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP4141-1)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- LINCOLN ELECTRIC Retaining Cap, 40A-60A (KP2844-9)
- LINCOLN ELECTRIC Shield, 50, 60A (KP2844-11)
- MILLER ELECTRIC Plasma Cutter Torch Gouge Shield (256031-1)
- Lincoln Electric Plasma Cutting Accessories