Shop All Welding Nozzle
Lincoln Electric
LINCOLN Plasma Cutting Nozzle
Mfr # KP4141-4
Zoro # G602283716
product price: $14.79
/ea
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Torch Type Handheld, Machine
- For Plasma Cutter Series Tomahawk 1500
- Compatible with Plasma Gas Air
- Welding Processes Plasma Cutting
- Compatible with Series LC105
Product Information
- Brand Lincoln Electric
- MFR # KP4141-4
- Zoro # G602283716
- UPC # 015082593968
- Country of Origin United States
- Category Welding Nozzle
Details
Item | Nozzle |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Tomahawk 1500 |
Compatible with Plasma Gas | Air |
Welding Processes | Plasma Cutting |
Compatible with Series | LC105 |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Compatible with Brand | Lincoln |
Compatible with Model | K2849-1 |
Material | Copper |
Maximum Current | 40 A |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
For Plasma Cutter Model | K2809-1 |
Description
Nozzle, For Plasma Cutter Model K2809-1, For Plasma Cutter Series Tomahawk 1500, Compatible with Model K2849-1, Compatible with Series LC105, Compatible with Brand Lincoln, Maximum Current 40 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- WELLER Heater W/Long Chisel 45 Watt 1000F (4033SBK)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC Gun Tube Nozzle Clamp (9SS15921-1)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Gasless Nozzle (KP3084-1)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-37)
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4757-4)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-50)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50S)
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332)
- Lincoln Electric Welding Nozzle