Shop All Welding Nozzle
Lincoln Electric
LINCOLN Plasma Cut Direct Contact Nozzle
Mfr # KP2843-3
Zoro # G702203836
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series LC40
- Compatible with Plasma Gas Air
- Material Copper
- Compatible with Model K2847-1
- Welding Processes Plasma Cutting
Product Information
- Brand Lincoln Electric
- MFR # KP2843-3
- Zoro # G702203836
- Country of Origin Italy
- Category Welding Nozzle
Details
Item | Direct Contact Nozzle |
Compatible with Series | LC40 |
Compatible with Plasma Gas | Air |
Material | Copper |
Compatible with Model | K2847-1 |
Welding Processes | Plasma Cutting |
Cutting Configuration | Drag Tip Cutting |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Brand | Lincoln |
For Plasma Cutter Series | Tomahawk 625 |
For Plasma Cutter Model | K2807-1 |
For Plasma Torch Type | Handheld, Machine |
Maximum Current | 40 A |
Description
Direct Contact Nozzle, For Plasma Cutter Model K2807-1, For Plasma Cutter Series Tomahawk 625, Compatible with Model K2847-1, Compatible with Series LC40, Compatible with Brand Lincoln, Maximum Current 40 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft. H x 8 ft. W (525HD-8X8)
- POWERWELD TIG Rod, Stainless Steel, ER309L, 3/32" x 36" (ER309L-332)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 50', Grade R (PW516-50)
- MARKAL Temperature Indicator, 500 deg. F (86805)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38F)
- LINCOLN ELECTRIC Flux Cored Nozzle .50" (KP23-37F)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4755-10)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP2844-4)
- VICTOR Nozzle, Welding, 2-W-J (0325-0085)
- Lincoln Electric Welding Nozzle