Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Tapered Contact Tip
Mfr # KP2744-045T
Zoro # G602321005
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- For Wire Type Flux-Cored, Solid
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Nozzle Series Magnum Pro 350A
- Tip Shape Tapered
Product Information
- Brand Lincoln Electric
- MFR # KP2744-045T
- Zoro # G602321005
- UPC # 015082890081
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.045 in |
Details
Item | Tapered Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
For Wire Type | Flux-Cored, Solid |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Nozzle Series | Magnum Pro 350A |
Tip Shape | Tapered |
Material | Copper |
Contact Tip Number | KP2744-045T |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2 |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Brand | Lincoln |
Connection Type | Threaded |
Maximum Current | 350 A |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Description
Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Tip Accessory, 1 Piece, Size 10 (0311-0230)
- SIEVERT Pointed Bit, 4" L, 8 oz. Size, Copper (7002-45)
- WALL LENK 1.5 Oz. Professional Grade Butane Fuel Cylinder (LBF-15)
- TEMPIL Temperature Indicator Stick, 150 deg. F (28006)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-040)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- LINCOLN ELECTRIC CONTACT TIP, 035, 1/4-28 THD, (14-35) (KP14-35)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-116)
- TURBOTORCH Replacement Tip, Propane, Brass/Alloy (0386-0184)
- Lincoln Electric Welding Tips