Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Tapered Contact Tip
Mfr # KP2744-030T
Zoro # G302320353
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- For Gas Diffuser Number KP2746-1, KP2746-1-B25
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300
- Connection Type Threaded
Product Information
- Brand Lincoln Electric
- MFR # KP2744-030T
- Zoro # G302320353
- UPC # 015082893167
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.03 in |
Details
Item | Tapered Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Connection Type | Threaded |
For Wire Type | Flux-Cored, Solid |
Tip Shape | Tapered |
Maximum Current | 350 A |
Compatible with Brand | Lincoln |
Material | Copper |
Compatible with Model | K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2 |
For Nozzle Series | Magnum Pro 350A |
Contact Tip Number | KP2744-030T |
Description
Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300, Tip Shape Tapered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- MILLER ELECTRIC Anti-Wear Guide, All Wire Sizes (045233)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305406-G34)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-040)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-332)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-35)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-035)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-364A)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #6 (SC12-6)
- Lincoln Electric Welding Tips