Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2744-035A
Zoro # G602590838
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- For Nozzle Series Magnum Pro 350A
- Connection Type Threaded
- Material Aluminum
- For Gas Diffuser Number KP2746-1, KP2746-1-B25
Product Information
- Brand Lincoln Electric
- MFR # KP2744-035A
- Zoro # G602590838
- UPC # 015082890173
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.035 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
For Nozzle Series | Magnum Pro 350A |
Connection Type | Threaded |
Material | Aluminum |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Welding Processes | MIG Welding (GMAW) |
Maximum Current | 350 A |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Brand | Lincoln |
Contact Tip Number | KP2744-035A |
Tip Shape | Standard |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2 |
For Wire Type | Aluminum |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR VICTOR Edge Regulator (0781-3601)
- MELNOR HOSE NOZZLE 7PAT ADJ (XT451)
- LINCOLN ELECTRIC Canvas Cover (K2804-1)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-035)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-040)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-052)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-030)
- LINCOLN ELECTRIC CONTACT TIP, 040, 1/4-28 THD, (14-40) (KP14-40)
- LINCOLN ELECTRIC CONTACT TIP, 035, 1/4-28 THD, (14-35) (KP14-35)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .045 in., Tapered (PTT-045)
- Lincoln Electric Welding Tips