Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2744-025
Zoro # G202590849
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series Magnum Pro 350A
- Connection Type Threaded
- Compatible with Brand Lincoln
- Tip Shape Standard
Product Information
- Brand Lincoln Electric
- MFR # KP2744-025
- Zoro # G202590849
- UPC # 015082893112
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.025 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
Connection Type | Threaded |
Compatible with Brand | Lincoln |
Tip Shape | Standard |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Material | Copper |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
For Nozzle Series | Magnum Pro 350A |
Compatible with Model | K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2 |
Contact Tip Number | KP2744-025 |
Maximum Current | 350 A |
For Wire Type | Flux-Cored, Solid |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300, Tip Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding Brazing Tip (TYPE17-1)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb. (ER70S2-094-10T)
- AMERICAN TORCH TIP Shield Cap, 277274 (277274)
- WELLER Solder Wire (T0051388799)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-030T)
- LINCOLN ELECTRIC CONTACT TIP, 035, 1/4-28 THD, (14-35) (KP14-35)
- LINCOLN ELECTRIC CONTACT TIP, 3/64-ALUM, 1/4-28, (14A-364) (KP14A-364)
- LINCOLN ELECTRIC CONTACT TIP, 025, 1/4-28 THD, (14-25) (KP14-25)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-364A)
- AMERICAN TORCH TIP Cutting Tip, size 3 (1-101-3)
- Lincoln Electric Welding Tips