Shop All Welding Contact Tip
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP11-30
Zoro # G702659268
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Compatible with Brand Lincoln
- Maximum Current 100 A
- Contact Tip Number KP11-30
- For Wire Type Flux-Cored, Solid
Product Information
- Brand Lincoln Electric
- MFR # KP11-30
- Zoro # G702659268
- UPC # 015082766249
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Maximum Wire Diameter | 0.03 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Compatible with Brand | Lincoln |
Maximum Current | 100 A |
Contact Tip Number | KP11-30 |
For Wire Type | Flux-Cored, Solid |
Compatible with Model | K530-3, K530-5, K530-6 |
Compatible with Series | Magnum 100L |
Tip Shape | Standard |
Material | Copper |
Series | Magnum 100A |
Connection Type | Threaded |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Nozzle Series | Magnum 100A |
For Gas Diffuser Number | KP35-50 |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11-30, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gouging Torch, 1000 Amp with 7' Swivel Cable (RK4000)
- WESTWARD MIG Weld Wire, ER4043, .047, 3 lb. 8 In (41R297)
- STEINER Welding Blanket Roll, 150 ft L, 5 ft W, Tan (387-60R)
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- LINCOLN ELECTRIC Contact Tip, Copper, Threaded, 350 A (KP2744-045)
- LINCOLN ELECTRIC Contact Tip 550, 0.035 (KP2745-035-B100)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-35)
- LINCOLN ELECTRIC Contact Tip, 045, Hd, 1/4-28 Thd(14H-45) (KP14H-45-B100)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.035 (KP2745-035T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-25)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (199615)
- Lincoln Electric Welding Contact Tip