Shop All Welding Accessories
Lincoln Electric
LINCOLN KP4747-ST
Mfr # KP4747-ST
Zoro # G102659257
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Welding Processes TIG Welding (GTAW)
- Color White
- Compatible with Series PTA-9, PTW-20
- Compatible with Model PTA-9, PTA-9F, PTA-9V, PTA-9FV, PTW-20
Product Information
- Brand Lincoln Electric
- MFR # KP4747-ST
- Zoro # G102659257
- UPC # 015082948652
- Country of Origin China
- Category Welding Accessories
Details
Item | Insulator |
Type | Standard |
Welding Processes | TIG Welding (GTAW) |
Color | White |
Compatible with Series | PTA-9, PTW-20 |
Compatible with Model | PTA-9, PTA-9F, PTA-9V, PTA-9FV, PTW-20 |
For TIG Torch Style | 9 or 20 |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Stubby Gas Lens, Stubby Non-Gas Lens |
Process | TIG Welding (GTAW) |
Description
Insulator, Compatible with Model PTA-9, PTA-9F, PTA-9V, PTA-9FV, PTW-20, Compatible with Series PTA-9, PTW-20, TIG Torch Application Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Stubby Gas Lens, Stubby Non-Gas Lens, Type Standard, Welding Processes TIG Welding (GTAW), Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYPERTHERM Nozzle, 200A (420044)
- AMERICAN TORCH TIP Trigger Housing, For Use With Lightning (64-6602)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 100', Grade T (PW38-100T)
- HOBART WELDING PRODUCTS MIG Welding Gun, 200 A, 15 ft., 60 percent (239173)
- LINCOLN ELECTRIC LINCOLN KP3141-1 MIG Lt Duty Gas Diff (KP3141-1)
- LINCOLN ELECTRIC RND Soap Stone Holder (KH541)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- LINCOLN ELECTRIC Canvas Cover for Small Wire-Feed Welder (LI569200)
- LINCOLN ELECTRIC Gun Tube Nozzle Clamp (9SS15921-1)
- LINCOLN ELECTRIC MED Magnet Holder (KH920)
- BUILDPRO Reversible Table Plates, 38" L, 0.6" H (TM57838SV-01)
- Lincoln Electric Welding Accessories