Shop All Welding Accessories
Lincoln Electric
LINCOLN KP3360-1 MIG Ext Reach Gas Diff
Mfr # KP3360-1
Zoro # G302659316
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Maximum Current 350 A
- Features Extended Reach
- Compatible with Brand Lincoln
- For Nozzle Series Magnum Pro 350A
Product Information
- Brand Lincoln Electric
- MFR # KP3360-1
- Zoro # G302659316
- UPC # 015082558653
- Country of Origin China
- Category Welding Accessories
Details
Item | Extended Reach Gas Diffuser |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Maximum Current | 350 A |
Features | Extended Reach |
Compatible with Brand | Lincoln |
For Nozzle Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Series | Magnum Pro |
Connection Type | Threaded |
Gas Diffuser Number | KP3360-1 |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4 |
Diffuser to Tip Relationship | Extended Reach |
For Contact Tip Series | Magnum Pro 350A |
Description
Extended Reach Gas Diffuser, Compatible with Brand Lincoln, Series Magnum Pro, Gas Diffuser Number KP3360-1, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- VICTOR Flowmeter, Three Stage, 1/4 in MNPT, 25 psi, Use With: Argon, Helium (1000-0182)
- SMITH EQUIPMENT Welding Tip, MW, Tip Size 11 (MW411)
- WESTWARD Mig Welding Wire, ER4043, 0.047, 1lb (ER4043-047-01)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- LINCOLN ELECTRIC E Ball Housing (9SM18946)
- LINCOLN ELECTRIC Lincoln Electric 209925 Canvas Cover for Small Wire-Feed Welder (209925)
- LINCOLN ELECTRIC LINCOLN ELECTRIC Flexible Gun Tube (KP3200-1)
- LINCOLN ELECTRIC LINCOLN KP3141-1 MIG Lt Duty Gas Diff (KP3141-1)
- LINCOLN ELECTRIC Lincoln Electric LEW-K2532-1 Magnum 100SG Spool Gun (LEW-K2532-1)
- MAGSWITCH Fixturing Square, Steel, On/Off Setting (8100610)
- Lincoln Electric Welding Accessories