Shop All TIG Torches
Lincoln Electric
LINCOLN Electric TIG Torch Kit
Mfr # K1782-14
Zoro # G202485749
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torch Body Length 4 4/5 in
- Gas Hose Included Yes
- Power Cord Construction 1-Piece
- Back Cap Included Yes
- Maximum Current 150 A
Product Information
- Brand Lincoln Electric
- MFR # K1782-14
- Zoro # G202485749
- UPC # 015082619569
- Country of Origin United States
- Category TIG Torches
Dimensions
Torch Body Length | 4 4/5 in |
For Maximum Electrode Diameter | 5/32 in |
Power Cord Length | 12 1/2 ft |
Back Cap Size Designation | Long |
Gas Hose Length | 12 1/2 ft |
For Minimum Electrode Diameter | 0.02 in |
Description
TIG Torch Kit, Duty Cycle 60 Percent, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series PTA-17, Welding Processes TIG Welding (GTAW), Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Standard Duty, Cooling Method Air-Cooled, Features Comfortable Knurled Handle, Ultra-Flex Cable, Molded Lip on Torch Handle, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Running Gear for use with G3185752 & G0543523 (195352)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (2304-0089)
- WALTER SURFACE TECHNOLOGIES Welding Helmet VISION w/BFFVX - BLK (BFFVX-1500)
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- LINCOLN ELECTRIC Caliber 17 Tig Torch - Rigid, 12.5 ft (K4841-17-1)
- LINCOLN ELECTRIC Caliber 26 Tig Torch-Flex/Valve, 12.5 ft (K4842-26FV-1)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-26 (K1622-3)
- LINCOLN ELECTRIC TIG Torch Package, 18 Series, Caliber (K4843-18F-2)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, 275/375 (K2166-1)
- LINCOLN ELECTRIC Tig Torch Parts Kit, For PTW-18/PTA-26 (KP509)
- Lincoln Electric TIG Torches