Shop All Collets
Lincoln Electric
LINCOLN Electric Collets
Mfr # KP4750-332
Zoro # G302607386
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
- Compatible with Brand Lincoln
- Welding Processes TIG Welding (GTAW)
- Reference Number 10N24
Product Information
- Brand Lincoln Electric
- MFR # KP4750-332
- Zoro # G302607386
- UPC # 015082948775
- Country of Origin China
- Category Collets
Dimensions
For Maximum Electrode Diameter | 0.0938 in |
Details
Item | Collet |
Material | Copper |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Lincoln |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 10N24 |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens |
Compatible with Series | 17, 18, 20FHD, 25 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-225 Modular, W-350, W-400, W-410 |
Type | Standard Collet |
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua5-1/4 English Shcs HSS Counterbore (60-L2-297)
- TENG TOOLS 3/8" Drive Torque Wrench 5-25Nm - 3892AG-E1 (3892AG-E1)
- EAZYPOWER Security Hex Power Bit, 2.5mm (77095/B)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-18)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-18)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- GS TOOLING 25/64" ER32 Sealed Collets (338313)
- Lincoln Electric Collets