Shop All Stationary Electric Air Compressors
Lincoln Electric
LINCOLN ELECTRIC 60 Gun Tube
Mfr # KP3078-60
Zoro # G902320746
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Model K4530-2, K4873-2, K4874-2
- Maximum Current 250 A
- Compatible with Series Magnum Pro 250L
- Angle 60 Degrees
- Compatible with Brand Lincoln
Product Information
- Brand Lincoln Electric
- MFR # KP3078-60
- Zoro # G902320746
- UPC # 015082915548
- Country of Origin China
- Category Stationary Electric Air Compressors
Details
Compatible with Model | K4530-2, K4873-2, K4874-2 |
Item | Gun Tube |
Maximum Current | 250 A |
Compatible with Series | Magnum Pro 250L |
Angle | 60 Degrees |
Compatible with Brand | Lincoln |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro 250L, Compatible with Model K4530-2, K4873-2, K4874-2, Angle 60 Degrees , Maximum Current 250 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-12 (QS-12)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- SKF SKF-6006 2RS, Single Row Ball Brgs, 6006 2RS (6006 2RS)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 2STAGE 80 GALLON AIR COMPRESSOR (ATEATAF6)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- Lincoln Electric Air Compressors