Shop All Welding Nozzle
Lincoln Electric
LINCOLN Conical MIG Weld Spot Nozzle
Mfr # KP21-62-FAS
Zoro # G902283881
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series Magnum 100L
- Series Magnum 100A
- Nozzle Number KP21-62-FAS
- For Gas Diffuser Number KP35-50
- Bore Diameter 5/8 in
Product Information
- Brand Lincoln Electric
- MFR # KP21-62-FAS
- Zoro # G902283881
- UPC # 015082761121
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 5/8 in |
Details
Item | Spot Nozzle |
Compatible with Series | Magnum 100L |
Series | Magnum 100A |
Nozzle Number | KP21-62-FAS |
For Gas Diffuser Number | KP35-50 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Contact Tip Series | Magnum 100A |
Maximum Amperage | 100 A |
Compatible with Model | K530-3, K530-5, K530-6 |
Nozzle Shape | Conical |
Compatible with Brand | Lincoln |
Description
Spot Nozzle, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Bore Diameter 5/8 in, Nozzle Number KP21-62-FAS, Nozzle Shape Conical, Maximum Amperage 100 A, For Contact Tip Series Magnum 100A, For Gas Diffuser Number KP35-50, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Torch Kit, A-125, 12-1/2 ft., Rubber (WP-9-12-R)
- MILLER ELECTRIC Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM (192049)
- POWERWELD Small Pipe Rap-Around, 2-1/2 in. x 2' 1 in. to 3 in. pipe (PWRA150)
- PORTASOL Soldering Iron Kit, Cordless (PP-1K)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- LINCOLN ELECTRIC LINCOLN Plasma Cut Direct Contact Nozzle (KP2843-3)
- LINCOLN ELECTRIC LINCOLN Extended Reach MIG Weld Nozzle (KP3359-1-50R)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4756-10)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50S)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-62R)
- VICTOR Heating Nozzle, 8-MFN-1 (0324-0118)
- Lincoln Electric Welding Nozzle