Lincoln Electric

LINCOLN Conical MIG Weld Nozzle


product price: $26.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Magnum Pro 550A
  • Connection Type Threaded
  • Compatible with Model K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
  • Nozzle Shape Conical
  • For Contact Tip Series Magnum Pro 550A
See all product information

Product Information

Dimensions

Bore Diameter 3/4 in

Details

Item Nozzle
Series Magnum Pro 550A
Connection Type Threaded
Compatible with Model K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
Nozzle Shape Conical
For Contact Tip Series Magnum Pro 550A
Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Nozzle Number KP2743-1-75F
For Gas Diffuser Number KP2747-1, KP2747-2, KP3155-1
Maximum Amperage 550 A
Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand Lincoln
Nozzle to Tip Relationship Flush

Description

Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.