Shop All Collets
Lincoln Electric
LINCOLN Collet
Mfr # KP4753-116
Zoro # G702485676
product price: $14.59
/ea
Sold in multiples of 2 for $29.18
$29.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Alloy
- Reference Number 45V43
- Welding Processes TIG Welding (GTAW)
- For Maximum Electrode Diameter 0.0625 in
- For Electrode Shape Round
Product Information
- Brand Lincoln Electric
- MFR # KP4753-116
- Zoro # G702485676
- UPC # 015082948935
- Country of Origin China
- Category Collets
Dimensions
For Maximum Electrode Diameter | 0.0625 in |
Details
Item | Gas Lens |
Material | Copper Alloy |
Reference Number | 45V43 |
Welding Processes | TIG Welding (GTAW) |
For Electrode Shape | Round |
Compatible with Series | 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
Compatible with Brand | Lincoln |
TIG Torch Application | Gas Lens |
Type | Gas Lens |
Description
Gas Lens, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Reference Number 45V43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT SET TORX PLUS 11PC USA MADE (CTA9605)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Hard (3207.08)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-332)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-020)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-18)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-332)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-332)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- Lincoln Electric Collets, Chucks & Accessories