Shop All Welding Nozzle
Lincoln Electric
LINCOLN Bottleneck MIG Weld Nozzle
Mfr # KP3160-1-50R
Zoro # G602283686
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Amperage 350 A
- Nozzle Number KP3160-1-50R
- Connection Type Threaded
- For Gas Diffuser Number KP2746-1
- For Contact Tip Series Magnum Pro 350A
Product Information
- Brand Lincoln Electric
- MFR # KP3160-1-50R
- Zoro # G602283686
- UPC # 015082537764
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 1/2 in |
Details
Item | Nozzle |
Maximum Amperage | 350 A |
Nozzle Number | KP3160-1-50R |
Connection Type | Threaded |
For Gas Diffuser Number | KP2746-1 |
For Contact Tip Series | Magnum Pro 350A |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4 |
Nozzle Shape | Bottleneck |
Compatible with Series | Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Series | Magnum Pro 350A |
Nozzle to Tip Relationship | 1/8 in Recess |
Compatible with Brand | Lincoln |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580-6)
- WESTWARD Mig Welding Wire, ER4043, 0.047, 1lb (ER4043-047-01)
- VORTEX 54510 500 amp EG Series Welding Ground Clamp Silver (VO151902)
- BLUE DEMON Cast Iron, Repair Electrode, 3/32"x14", PK4 (BD-5000-332-POP)
- LINCOLN ELECTRIC Nozzle, Thread On, .625 Id, 1/8R (KP2743-1-62RA)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Gasless Nozzle (KP3084-1)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3161-1-62F)
- LINCOLN ELECTRIC Insulator Nozzle No.4 (KP34A)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4757-6)
- LINCOLN ELECTRIC Nozzle, Shielded Contact, 50 (KP2844-6)
- ARC-ZONE Monster24 Single Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN24-3-332)
- Lincoln Electric Welding Nozzle