Shop All Welding Helmet Accessories
Lincoln Electric
Lens Kit, For VIKING(TM) Series
Mfr # KP3046-100
Zoro # G9582959
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Magnification
- For Use With Viking(Tm) Series Helmets
- Function Provides Magnification
- Standards ANSI
- Magnification Yes
Product Information
- Brand Lincoln Electric
- MFR # KP3046-100
- Zoro # G9582959
- UPC # 015082909134
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Cheater Lens Kit |
Features | Provides Magnification |
For Use With | Viking(Tm) Series Helmets |
Function | Provides Magnification |
Standards | ANSI |
Magnification | Yes |
Diopter Strength | +1.00 |
Compatible with Series | 1840, 2450, 2450D, Viking 3350 |
Welding Shade Designation | W3 |
Compatible with Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Includes | (1) Cheater Lens |
Magnifying Power | 1x |
Compatible with Brand | Lincoln Electric |
Plate Thickness | 0.25 in |
Lens Color | Clear |
Compatible with Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible with Manufacturer Model Number [NEW] | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible Grainger Part Number | 54EE88, 54EE97, 54EF04, 54EF05, 54EF06 |
Compatible Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use with Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use With Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Description
Cheater Lens Kit, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EE88, 54EE97, 54EF04, 54EF05, 54EF06, Compatible with Manufacturer Model Number K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3, Compatible with Series 1840, 2450, 2450D, Viking 3350, Diopter Strength +1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gouging Carbons, Plain, 3/8x12", PK50 (ACGE-P-38)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 12', Grade R (PW14-12)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101-6)
- LINCOLN ELECTRIC Spark Screen, For VIKING(TM) Series (KP3936-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-175)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- LINCOLN ELECTRIC Headgear Kit, For VIKING(TM) Series (KP3908-1)
- MILLER ELECTRIC Replacement Battery, For Miller Coolband (243927)
- Lincoln Electric Welding Helmet Accessories