Shop All Welding Helmet Accessories
Lincoln Electric
Head Cover Shroud, For VIKING(TM) Series
Mfr # KP3940-1
Zoro # G9583345
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Head Protection
- For Use With Viking(TM) Series Helmets
- Features Comfortable Head Cover Shroud for Viking PAPR Helmets
- Color Black
- Includes (1) Head covering With Hook And Loop Attachment
Product Information
- Brand Lincoln Electric
- MFR # KP3940-1
- Zoro # G9583345
- UPC # 015082578231
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Head Cover Shroud |
Function | Head Protection |
For Use With | Viking(TM) Series Helmets |
Features | Comfortable Head Cover Shroud for Viking PAPR Helmets |
Color | Black |
Includes | (1) Head covering With Hook And Loop Attachment |
Compatible with Brand | Lincoln Electric |
Compatible with Series | Viking |
Description
Head Cover Shroud, Color Black, Compatible with Brand Lincoln Electric, Compatible with Series Viking, Features Comfortable Head Cover Shroud for Viking PAPR Helmets, For Use With Viking(TM) Series Helmets, Includes (1) Head covering With Hook And Loop Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode, 500141 (500141)
- TILLMAN 18 In Ack Aluminized Sleeve, PR (8218)
- MAGSWITCH Lifting Magnet, 1100lb. Max. Pull, Steel (8100089)
- WELDFORCE Heavy-Duty Fiberglass Fire Retardant Blanket, 6 x 8ft – Large (WF-1034)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- LINCOLN ELECTRIC Inside Lens (KP3044-1)
- LINCOLN ELECTRIC Outside Cover Lens (KP2898-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-250)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- LINCOLN ELECTRIC Replacement Cover Lens Kit, Polycarbonate (KH778)
- OPTREL Weld Cap Textile, Head Protection (5002.800)
- Lincoln Electric Welding Helmet Accessories