Shop All Welder Generator Accessories
Lincoln Electric
Hand Amptrol
Mfr # K963-3
Zoro # G3545342
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Pro-Torch TIG Torches.
- Includes 25 ft Remote Current Control, 6-Pin Plug Connection and Hook and Loop Straps
- Features Compatible With Power Sources With 6-Pin Remote Connection
- Type Wired Fingertip Control
- Compatible with Brand Lincoln
Product Information
- Brand Lincoln Electric
- MFR # K963-3
- Zoro # G3545342
- UPC # 015082650227
- Country of Origin United States
- Category Welder Generator Accessories
Dimensions
Cable Length | 25 ft |
Details
Item | TIG Remote Finger Control |
For Use With | Lincoln Electric Pro-Torch TIG Torches. |
Includes | 25 ft Remote Current Control, 6-Pin Plug Connection and Hook and Loop Straps |
Features | Compatible With Power Sources With 6-Pin Remote Connection |
Type | Wired Fingertip Control |
Compatible with Brand | Lincoln |
Attachment Type | Hook and Loop |
Control Type | Fingertip Control |
Connection Type | Wired |
Fingertip Switch Type | Rotary Track |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1726-5, K1727-4, K1728-13, K1728-5, K1728-6, K1845-1, K2382-4, K2382-5, K2403-2, K2409-5, K24467-1, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K2937-1, K3239-2, K3242-2, K3425-1, K3459-1, K3534-1, K3607-1, K3928-1, K3945-1, K3963-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4271-1, K4272-1, K4273-1, K4340-1, K4343-2, K4382-1, K4832-1, K5126-1 |
Compatible with Series | Air Vantage 500, Flextec 350X, Flextec 450, Flextec 500X, Idealarc DC400, Idealarc DC600, Idealarc DC655, Idealarc R3R-400, Idealarc R3R-500, Invertec V160-T, Invertec V205-T AC/DC, Invertec V205-T DC, Invertec V275-S, Invertec V350-PRO, Power MIG 350MP, Precision TIG 225, Precision TIG 275, Precision TIG 375, Ranger 250 GXT, Ranger 305 D, Ranger 305 G, Ranger 305 LPG, Square Wave TIG 175, Square Wave TIG 200, Square Wave TIG 255, Square Wave TIG 355, Vantage 300, Vantage 400, Vantage 500 |
Color | Black, Gray, Red |
Plug Type | 6-Pin (Lincoln) |
Description
TIG Remote Finger Control, Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1726-5, K1727-4, K1728-13, K1728-5, K1728-6, K1845-1, K2382-4, K2382-5, K2403-2, K2409-5, K24467-1, K2533-1, K2619-1, K2619-2, K2622-1, K2622-2, K2937-1, K3239-2, K3242-2, K3425-1, K3459-1, K3534-1, K3607-1, K3928-1, K3945-1, K3963-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4271-1, K4272-1, K4273-1, K4340-1, K4343-2, K4382-1, K4832-1, K5126-1, Compatible with Brand Lincoln
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056192)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1072)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- LINCOLN ELECTRIC Undercarriage (K866)
- LINCOLN ELECTRIC Accessory Kit Engine Dr Welder, 150A (K875)
- LINCOLN ELECTRIC Canvas Cover (K886-2)
- LINCOLN ELECTRIC Full-KVA Adapter Kit, 240V Nema 6-50p (K1816-1)
- LINCOLN ELECTRIC Foot Amptrol (K870)
- LINCOLN ELECTRIC Wheel Kit (K761)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- Lincoln Electric Welder Generator Accessories