Shop All MIG Welding Wire
Lincoln Electric
Flux-Cored Wire, Lincore BU, 5/64", 50 lb
Mfr # ED022064
Zoro # G103508776
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Type Spool
- Weight 50 lb
- Rockwell Hardness 78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened)
- Typical Application Cable Sheaves, Cams, Crane Wheels, Drive Sprockets, Drums, Idlers, Mine Cars, Power Shovel Tumblers, Pulleys, Shafts, Tractor Rollers, Trunnions
- Spool Width 4 5/8 in
Product Information
- Brand Lincoln Electric
- MFR # ED022064
- Zoro # G103508776
- UPC # 015082043630
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Spool Width | 4 5/8 in |
Spool Diameter | 16 1/2 in |
Wire Diameter | 0.0781 in |
Arbor Hole Diameter | 12 in |
Details
Item | Hardfacing Flux-Cored Wire |
Spool Type | Spool |
Weight | 50 lb |
Rockwell Hardness | 78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened) |
Typical Application | Cable Sheaves, Cams, Crane Wheels, Drive Sprockets, Drums, Idlers, Mine Cars, Power Shovel Tumblers, Pulleys, Shafts, Tractor Rollers, Trunnions |
Process | Flux-Cored Welding (FCAW) |
Shielding Type | Self-Shielded |
Series | Lincore BU |
Finish/Coating | Flux-Coated |
Alloy Type | Build-Up |
Alloy Composition | 5% to 10% Calcium Fluoride, 1.5% Aluminum, 0.5% Manganese, 0.25% Silicon, 0.25% Carbon, Balance Iron |
For Welding Position | Flat, Horizontal |
For Material Type | Carbon Steel, Low-Alloy Steel |
Wire Type | Flux-Cored |
Welding Current Designation | DCEP |
Description
Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP, Rockwell Hardness 78 to 90 HRB (As Welded), 86 to 98 HRB (Work-Hardened), Spool Type Spool, Series Lincore BU, Weight 50 lb, For Material Type Carbon Steel, Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Stainless Steel, ER308L, .045", 1 lb (308L04502)
- FIREPOWER Polycarbonate Safety Plate, 4-1/2"X5-1/4"Clear (FPW1441-0050)
- BLUE DEMON SS Weld Wire, 0.030", 10lb. Spool (ER308L-030-10)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket, 6' x 6' (PW18B66UC)
- LINCOLN ELECTRIC MIG Welding Wire, ERCuSi-A, 0.035", 33 lb (ED036805)
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 1/16", 33 lb (ED035074)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-2)
- LINCOLN ELECTRIC MIG Welding Wire, NR-211-MP, .030, Spool (ED031448)
- XTRWELD 309L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L035-2DP)
- Lincoln Electric MIG Welding Wire