Shop All Arc Welding Rod
Lincoln Electric
Flux Cored Wire, E71T-9M, 1/16", 33 lb
Mfr # ED031665
Zoro # G103508622
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-1M, E71T-1M-H8, E71T-9M-H8, E71T1-M21A2-CS1-H8
- Series UltraCore 71A85
- Standards AWS A5.20, AWS A5.36
- Shielding Type Gas-Shielded
Product Information
- Brand Lincoln Electric
- MFR # ED031665
- Zoro # G103508622
- UPC # 015082658230
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Spool Width | 4 5/16 in |
Spool Diameter | 12 in |
Wire Diameter | 0.0625 in |
Wire Diameter | 1/16 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 87 to 94 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 80 to 88 ksi (75 Percent to 85 Percent Argon/balance Carbon Dioxide), Spool Type Fiber Spool, Series UltraCore 71A85, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle/Tip .038 (020203)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- MOTOR GUARD JO1050 Magna-Spot Entry-Plus Stud Welder Kit (MO334762)
- BLUE DEMON SS Weld Wire, 0.035"x30lb. Spool (ER309LSI-035-30)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033024)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 5/32", 50 lb (ED032883)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 12 L, 50 lb (ED010110)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED031576)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (ED028280)
- BLUE DEMON E6010 X 3/16in X 14in X 5 lb pack carbon steel pipe welding electrode (E6010-316-05P)
- Lincoln Electric Arc Welding Rod