Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-8, 5/64", 25 lb
Mfr # ED033024
Zoro # G703508725
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-8-H8, E71T8-A2-CS3-H8
- Series Innershield NR-233
- Standards AWS A5.20
- Arbor Hole Diameter 2 in
Product Information
- Brand Lincoln Electric
- MFR # ED033024
- Zoro # G703508725
- UPC # 015082885063
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.0781 in |
Spool Width | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 5/64 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 66 ksi, Spool Type Plastic Spool, Series Innershield NR-233, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H8, E71T8-A2-CS3-H8, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1029)
- OPTREL Welding Helmet, Auto Darkening, 4/5-13, Blu (1006.502)
- XTRWELD E6010 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD E Flux Red (SE6010125-10)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (S113532-G45)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 1/8", 50 lb (ED030869)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED028283)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 12 L, 50 lb (ED010110)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (ED033510)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- Lincoln Electric Arc Welding Rod