Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-8, 1/16", 25 lb
Mfr # ED031576
Zoro # G003508708
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-8-H8, E71T8-A2-CS3-H8
- Series Innershield NR-233
- Standards AWS A5.20
- Spool Width 4 in
Product Information
- Brand Lincoln Electric
- MFR # ED031576
- Zoro # G003508708
- UPC # 015082652702
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 4 in |
Wire Diameter | 0.0625 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 1/16 in |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 66 ksi, Spool Type Plastic Spool, Series Innershield NR-233, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H8, E71T8-A2-CS3-H8, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, 0.035", Tapered, Slip-On, PK10 (TT-035)
- MASTER APPLIANCE Field (FLD-451)
- POWERWELD Brazing Rod, Flux Coated Low Fuming Bare Bronze, RBCuZn-C, 1/8" x 36" (FC18)
- FORNEY Solder, Electrical Repair, Rosin Core, 1/16 in, 4 Ounce (38073)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.068", 25 lb (ED030641)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 1/8", 50 lb (ED030869)
- LINCOLN ELECTRIC Stick Electrode, E7024, 3/16", 18 L, 50 lb (ED010366)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033024)
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- POWERWELD Jointed DC Gouging Carbons, 1/2" x 17" (DCJ-12)
- Lincoln Electric Arc Welding Rod