Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-8, 0.072", 25 lb
Mfr # ED030949
Zoro # G303508620
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-8-H16, E71T8-A2-CS3-H16
- Series Innershield NR-232
- Standards AWS A5.20, AWS A5.36
- Spool Diameter 12 in
Product Information
- Brand Lincoln Electric
- MFR # ED030949
- Zoro # G303508620
- UPC # 015082798288
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Diameter | 12 in |
Wire Diameter | 0.072 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Details
Item | Flux Cored Welding Wire |
Material | Carbon Steel |
AWS Classification | E71T-8-H16, E71T8-A2-CS3-H16 |
Series | Innershield NR-232 |
Standards | AWS A5.20, AWS A5.36 |
For Material Type | Carbon Steel to Carbon Steel |
Weight | 25 lb |
Elongation (Minimum Required) | 22 % |
Welding Current Designation | DCEN |
Tensile Strength (Minimum Required) | 70 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Wire Type | Flux-Cored |
Process | Flux-Cored Welding (FCAW) |
Yield Strength (As Welded) | 66 to 75 ksi |
Shielding Type | Self-Shielded |
Elongation (As Welded) | 25% to 31% |
Tensile Strength (As Welded) | 83 to 89 ksi |
Spool Type | Plastic Spool |
Yield Strength (Minimum Required) | 58 ksi |
Number of Passes | Multiple Passes, Single Pass |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.072 in, Tensile Strength (As Welded) 83 to 89 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 75 ksi, Spool Type Plastic Spool, Series Innershield NR-232, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-8-H16, E71T8-A2-CS3-H16, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Three Flint Renewals (5003X)
- PIONEERIWS LOCATOR PINS 1.0", PK4 (65308405)
- TEMPIL Temperature Indicator Stick, 300 deg. F (28026)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 14 L, 50 lb (ED028152)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/16", 14 L, 50 lb (ED010207)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED030894)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE2C, PK3 (31GH70)
- Lincoln Electric Arc Welding Rod