Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E71T-11, 0.045", 25 lb
Mfr # ED030638
Zoro # G303508712
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E71T-11, E71T11-AZ-CS3
- Series Innershield NR-211-MP
- Standards AWS A5.20, AWS A5.36
- Number of Passes Multiple Passes
Product Information
- Brand Lincoln Electric
- MFR # ED030638
- Zoro # G303508712
- UPC # 015082784922
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Spool Width | 4 1/4 in |
Arbor Hole Diameter | 2 1/16 in |
Spool Diameter | 11 13/16 in |
Wire Diameter | 0.045 in |
Details
Item | Flux Cored Welding Wire |
Material | Carbon Steel |
AWS Classification | E71T-11, E71T11-AZ-CS3 |
Series | Innershield NR-211-MP |
Standards | AWS A5.20, AWS A5.36 |
Number of Passes | Multiple Passes |
Process | Flux-Cored Welding (FCAW) |
Tensile Strength (Minimum Required) | 70 ksi |
For Material Type | Carbon Steel to Carbon Steel |
Elongation (As Welded) | 22% to 25% |
Welding Current Designation | DCEN |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Shielding Type | Self-Shielded |
Yield Strength (Minimum Required) | 58 ksi |
Weight | 25 lb |
Spool Type | Steel Spool |
Elongation (Minimum Required) | 20 % |
Wire Type | Flux-Cored |
Tensile Strength (As Welded) | 88 to 94 ksi |
Yield Strength (As Welded) | 63 to 69 ksi |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Steel Spool, Series Innershield NR-211-MP, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Electrode 70A (120112ATTC)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #3 (SC12-3)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT50-G50)
- WELLER Soldering Iron Led 80W (SP80NUS)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (ED028281)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 30 lb (ED037425)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (ED030562)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED034308)
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 1/16", 33 lb (ED037128)
- XTRWELD SE316L1612510 316L-16 Coated Electrode Welding Wire 1/8 , 10Lb. Box priced per pound (SE316L16125-10)
- Lincoln Electric Arc Welding Rod