Shop All Arc Welding Rod
Lincoln Electric
Flux-Cored Wire, E309LT1-1/4, 1/16", 33 lb
Mfr # ED037128
Zoro # G503508611
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E309LT1-1, E309LT1-4, E309T1-1, E309T1-4
- Series UltraCore 309L P
- Standards AWS A5.22
- For Material Grade 304, 304N, 305, 308, 309, 309L, 309S
Product Information
- Brand Lincoln Electric
- MFR # ED037128
- Zoro # G503508611
- UPC # 015082859705
- Country of Origin Romania
- Category Arc Welding Rod
Dimensions
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Wire Diameter | 0.0625 in |
Spool Diameter | 12 in |
Details
Item | Flux Cored Welding Wire |
Material | Stainless Steel |
AWS Classification | E309LT1-1, E309LT1-4, E309T1-1, E309T1-4 |
Series | UltraCore 309L P |
Standards | AWS A5.22 |
For Material Grade | 304, 304N, 305, 308, 309, 309L, 309S |
Process | Flux-Cored Welding (FCAW) |
Weight | 33 lb |
Elongation (Minimum Required) | 30 % |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Welding Current Designation | DCEP |
Tensile Strength (Minimum Required) | 75 ksi |
Elongation (As Welded) | 33% |
Spool Type | Plastic Spool |
Tensile Strength (As Welded) | 82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide) |
Wire Type | Flux-Cored |
Shielding Type | Gas-Shielded |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide |
Yield Strength (As Welded) | 63 ksi (100% Carbon Dioxide), 65 ksi (75% Argon/25% Carbon Dioxide) |
For Material Type | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Description
Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 63 ksi (100 Percent Carbon Dioxide), 65 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 309L P, Weight 33 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY E7018, Stick Electrode, 1/8 in x 5 Pound (30805)
- MASTER APPLIANCE Microtorch, w Tank and Hands Free Lock (MT-51)
- WELLER Solder Wire (T0051404799)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LINCOLN ELECTRIC Stick Electrode, E7018 H8, 3/32", 50 lb (ED031732)
- LINCOLN ELECTRIC Stick Electrode, E7014, 3/32", 14 L, 50 lb (ED010189)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 50 lb (ED033992)
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED028153)
- BLUE DEMON Low Hydro Carbon, Stl Electrode, 5/32, 50lb (E7018-532-50)
- Lincoln Electric Arc Welding Rod