Shop All Flame Resistant & Arc Flash Shirts
Lincoln Electric
Flame-Resistant Collared Shirt, Khaki, L
Mfr # KH841L
Zoro # G4445701
original price:
$57.55
8% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 41 in to 45 in
- Color Beige
- Sleeve Length 33 in
- Closure Type Snaps
- Fabric Weight 9 oz
Product Information
- Brand Lincoln Electric
- MFR # KH841L
- Zoro # G4445701
- UPC # 725636420533
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 41 in to 45 in |
Sleeve Length | 33 in |
Maximum Chest Size | 45 in |
Minimum Chest Size | 41 in |
Details
Item | Flame-Resistant Collared Shirt |
Color | Beige |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Number of Pockets | 0 |
Neck Style | Collar |
Material Trade Name | Excel FR(R) |
Description
Color Beige, Fabric Weight 9 oz, Closure Type Snaps, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 0, Size L, Sleeve Length 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Disposable Coverall, Large, SMS Based (7000034762)
- COMMERCIAL 6 in x 9 in ADA Restroom Sign (38540)
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- ZING Lockout Station, Filled, 3 Padlocks (7113)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, XL (KH841XL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, L (KH809L)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- Lincoln Electric Flame Resistant & Arc Flash Shirts