Shop All Welder Generators
Lincoln Electric
Engine-Driven Welder, Vantage 441X Series, Electric Start, 17,000 W Peak
Mfr # K4535-1
Zoro # G602319620
product price: $39,405.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$39,405.99
Free 30-Day Returns
Key Features
- Series Vantage 441X
- Start Type Electric
- Continuous Auxiliary Power 11,000 W
- Peak Auxiliary Power 17,000 W
- Engine Brand Perkins
Product Information
- Brand Lincoln Electric
- MFR # K4535-1
- Zoro # G602319620
- UPC # 015082866345
- Country of Origin United States
- Category Welder Generators
Description
Engine-Driven Welder, Color Stainless Steel, Generator Fuel Type Diesel, Phase Single-/Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 325 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, TIG Welding Maximum Output Current 325 A, TIG Welding Minimum Output Current 20 A, TIG Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Quick-Lok Adapter Kit (FM4001)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .023, PK10 (11T-23)
- MILWAUKEE TOOL M12 Soldering Iron (2488-20)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak (K2409-5)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- Lincoln Electric Welder Generators