Shop All Welder Generators
Lincoln Electric
Engine-Driven Welder, Vantage 435X Series, Electric Start, 17,000 W Peak
Mfr # K4107-3
Zoro # G502319348
product price: $31,045.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$31,045.99
Free 30-Day Returns
Key Features
- Series Vantage 435X
- Start Type Electric
- Continuous Auxiliary Power 11/17 W
- Peak Auxiliary Power 17,000 W
- Engine Brand Deutz
Product Information
- Brand Lincoln Electric
- MFR # K4107-3
- Zoro # G502319348
- UPC # 015082865584
- Country of Origin United States
- Category Welder Generators
Description
Engine-Driven Welder, Color Stainless Steel, Generator Fuel Type Diesel, Phase Single-/Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 325 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, TIG Welding Maximum Output Current 325 A, TIG Welding Minimum Output Current 20 A, TIG Welding Output @ Duty Cycle 325 A @ 28 V, 100 Percent, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- MILLER ELECTRIC Replacement Torch, 12 ft. Cable (260633)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1026)
- 3M SPEEDGLAS Speedglas 9100 FX Weld Headcovr 06-0700- (06-0700-81)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak (K2409-5)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- Lincoln Electric Welder Generators