Shop All Welder Generators
Lincoln Electric
Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak
Mfr # K2409-5
Zoro # G202319037
product price: $25,791.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$25,791.99
Free 30-Day Returns
Key Features
- Series Vantage 322
- Start Type Electric
- Continuous Auxiliary Power 11,000 W
- Peak Auxiliary Power 12,500 W
- Engine Brand Kubota
Product Information
- Brand Lincoln Electric
- MFR # K2409-5
- Zoro # G202319037
- UPC # 015082852973
- Country of Origin United States
- Category Welder Generators
Description
Engine-Driven Welder, Color Stainless Steel, Generator Fuel Type Diesel, Phase Single-/Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 10 A, Stick Welding Output @ Duty Cycle 280 A @ 32 V, 100 Percent, TIG Welding Maximum Output Current 300 A, TIG Welding Minimum Output Current 10 A, TIG Welding Output @ Duty Cycle 280 A @ 32 V, 100 Percent, Remote Connection Type 14-Pin (Lincoln), 6-Pin (Lincoln), Welding Mode CC/CV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable Adapter, INERT ARHF-B-RHM (PCA-2)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 1/8"X14" (E6010-125-50)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 3/32, 50lb (E6010-332-50)
- POWERWELD Propane Heating Torch Kit (PW-500PT)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 305 G EFI Series, Electric Start, 12,000 W Peak (K3928-1)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer 302 Air Pak Series, Electric Start, 27 hp, Gas, 13,000 W Peak (907549003)
- Lincoln Electric Welder Generators