Shop All Welder Generators
Lincoln Electric
Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak
Mfr # K2382-4
Zoro # G9964342
product price: $9,366.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,366.99
Free 30-Day Returns
Key Features
- Series Ranger 250 GXT
- Start Type Electric
- Rated Output CC/AC 250A AC/DC CC/ 25V/ 100%
- Rated Output CC/DC 250A AC/DC CC/ 25V/ 100%
- Amperage Range 50 to 250
Product Information
- Brand Lincoln Electric
- MFR # K2382-4
- Zoro # G9964342
- UPC # 015082678542
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 29 29/32 in |
Depth | 42 19/64 in |
Width | 21 1/2 in |
Overall Depth | 42.3 in |
Overall Width | 21.5 in |
Overall Height | 29.91 in |
Description
Engine-Driven Welder, Color Red, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 250 A, MIG Welding Minimum Output Current 50 A, MIG Welding Output @ Duty Cycle 250 A @ 25 V, 100 Percent, Phase Single-Phase, Polarity AC/DC, Start Type Electric, Stick Welding Maximum Output Current 250 A, Stick Welding Minimum Output Current 50 A, Stick Welding Output @ Duty Cycle 250 A @ 25 V, 100 Percent, TIG Welding Maximum Output Current 250 A, TIG Welding Minimum Output Current 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- VICTOR Regulator (0781-9410)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- AQUASOL Oxygen Monitor, LCD, 4 in.H (GP-OX KIT)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- HOBART WELDING PRODUCTS Engine Driven Welder, Champion 145 Series, Recoil Start, Gas, 4,750 W Peak (500563)
- Lincoln Electric Welder Generators