Shop All Welder Generators
This Product is Discontinued
Lincoln Electric
Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 10,500 W Peak (Discontinued)
Mfr # K2353-2
Zoro # G9964351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Ranger
- Start Type Electric
- Rated Output CC/DC 305A/ 29V/ 100%
- Amperage Range 20 to 305
- Continuous Auxiliary Power 9,500 W
Product Information
- Brand Lincoln Electric
- MFR # K2353-2
- Zoro # G9964351
- UPC # 015082906713
- Country of Origin United States
- Category Welder Generators
Dimensions
Width | 21 1/2 in |
Depth | 42 19/64 in |
Height | 29 29/32 in |
Details
Item | Engine Driven Welder |
Series | Ranger |
Start Type | Electric |
Rated Output CC/DC | 305A/ 29V/ 100% |
Amperage Range | 20 to 305 |
Continuous Auxiliary Power | 9,500 W |
Peak Auxiliary Power | 10,500 W |
Engine Brand | Kohler |
HP | 23 hp |
Fuel Type | Gas |
Includes | 25 lb spool .072 in NR-232, Accessory Kit, Cable, Drive Roll, Gun, PRO Wire Feeder |
Phase | 1 |
Description
Engine Driven Welder, Phase 1, Start Type Electric, Application Used In Construction, Maintenance And Repair, Pipe, Ranch/Farm Applications, For General Purpose Stick Welding, Downhill Pipe (Stick), TIG, Cored-Wire, MIG (CO2 And Mixed Gas) And Arc Gouging, Continuous Auxiliary Power 9,500 W, Engine Brand Kohler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.