Shop All Welder Generators
This Product is Discontinued
Lincoln Electric
Engine Driven Welder, Ranger Series, Electric Start, 19 hp, Diesel, 10,500 W Peak (Discontinued)
Mfr # K1727-4
Zoro # G9964385
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Ranger
- Start Type Electric
- Rated Output CC/DC 305A / 29V / 100%
- Amperage Range 20 to 305
- Continuous Auxiliary Power 9,500 W
Product Information
- Brand Lincoln Electric
- MFR # K1727-4
- Zoro # G9964385
- UPC # 015082558240
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 29 29/32 in |
Width | 21 1/2 in |
Depth | 52 19/64 in |
Description
Engine-Driven Welder, Color Red, Generator Fuel Type Diesel, MIG Welding Output @ Duty Cycle 300 A @ 29 V, 100 Percent, 305 A @ 29 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 305 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 300 A @ 29 V, 100 Percent, 305 A @ 29 V, 100 Percent, TIG Welding Maximum Output Current 250 A, TIG Welding Minimum Output Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.