Shop All Welder Generators
Lincoln Electric
Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak
Mfr # K3459-1
Zoro # G102319038
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,525.99
Free 30-Day Returns
Key Features
- Series Ranger 330MPX
- Start Type Electric
- Continuous Auxiliary Power 10,000 W
- Peak Auxiliary Power 11,500 W
- Engine Brand Kohler
Product Information
- Brand Lincoln Electric
- MFR # K3459-1
- Zoro # G102319038
- UPC # 015082847290
- Country of Origin United States
- Category Welder Generators
Description
Engine-Driven Welder, Color Red, Generator Fuel Type Gasoline, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 10 A, Stick Welding Output @ Duty Cycle 200 A @ 25 V, 60 Percent, 280 A @ 32 V, 100 Percent (DC), TIG Welding Maximum Output Current 300 A, TIG Welding Minimum Output Current 10 A, TIG Welding Output @ Duty Cycle 200 A @ 25 V, 60 Percent, 280 A @ 32 V, 100 Percent (DC)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet Body, Copper, 0.040-1/8 In, PK2 (17CB20)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #10 (MP2GO10)
- MILLER ELECTRIC Plasma Cutter Kit, Fits Brand Hobart (770655)
- LINCOLN ELECTRIC 3Pk Repl Tpl Flint (KH573)
- LINCOLN ELECTRIC Engine-Driven Welder, 26.5hp, 565lb, 9,000W (K5238-1)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak (K2409-5)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- Lincoln Electric Welder Generators