Shop All Welder Generators
Lincoln Electric
Engine Driven Welder, Ranger 305G Series, Electric Start, 23 hp, Gas, 10,500 W Peak
Mfr # K1726-5
Zoro # G2612075
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$10,340.99
Free 30-Day Returns
Key Features
- Series Ranger 305 G
- Start Type Electric
- Rated Output CC/DC 305A DC CC @ 29V, 100%
- Amperage Range 20 to 305
- Continuous Auxiliary Power 9,500 W
Product Information
- Brand Lincoln Electric
- MFR # K1726-5
- Zoro # G2612075
- UPC # 015082678573
- Country of Origin United States
- Category Welder Generators
Dimensions
Depth | 42 19/64 in |
Width | 21 1/2 in |
Height | 36 13/64 in |
Overall Width | 21.5 in |
Overall Height | 36.2 in |
Overall Depth | 43.3 in |
Description
Engine-Driven Welder, Color Red, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 225 A, MIG Welding Output @ Duty Cycle 300A @ 29 V, 100 Percent, 305 A @ 29 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 40 A, Stick Welding Output @ Duty Cycle 300 A @ 29 V, 100 Percent, 305 A @ 29 V, 100 Percent, TIG Welding Maximum Output Current 250 A, TIG Welding Minimum Output Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 5-W (0323-0131)
- XTRWELD ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043046-1)
- XTRWELD CL80SD212510 80S-D2 TIG GTAW Welding Wire 1/8 Inch Dia 10 Lb. Box, priced per pound (CL80SD2125-10)
- PUREX Pad Pre-Filter F5, Used With FumeCube (200225)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 305 G EFI Series, Electric Start, 12,000 W Peak (K3928-1)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC Engine-Driven Welder, 26.5hp, 565lb, 9,000W (K5238-1)
- TOMAHAWK POWER 120 Amp Welder Generator Engine Driven 2000 Watt Inverter Generator (TWG210A)
- Lincoln Electric Welder Generators