Shop All Welder Generators
Lincoln Electric
Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak
Mfr # K3458-1
Zoro # G802319567
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,633.99
Free 30-Day Returns
Key Features
- Series Ranger 260 MPX
- Start Type Electric
- Continuous Auxiliary Power 9,055 W
- Peak Auxiliary Power 10,000 W
- Engine Brand Kohler
Product Information
- Brand Lincoln Electric
- MFR # K3458-1
- Zoro # G802319567
- UPC # 015082841403
- Country of Origin United States
- Category Welder Generators
Description
Engine-Driven Welder, Color Red, Generator Fuel Type Gasoline, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 225 A, Stick Welding Minimum Output Current 40 A, Stick Welding Output @ Duty Cycle 200 A @ 25 V, 100 Percent (AC), 210 A @ 25 V, 100 Percent (DC), TIG Welding Maximum Output Current 225 A, TIG Welding Minimum Output Current 40 A, TIG Welding Output @ Duty Cycle 200 A @ 25 V, 100 Percent (AC), 210 A @ 25 V, 100 Percent (DC)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Urethane Conformal Coating (2104-12S)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- XTRWELD E7024 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7024187-10)
- TECHSPRAY Silicone-Free Heat Sink Compound (1978-DP)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak (K2409-5)
- MILLER ELECTRIC Engine Driven Welder, Blue Star 185 Series, Electric Start, 13 hp, Gas, 6,500 W Peak (907664)
- Lincoln Electric Welder Generators