Shop All Welder Generators
Lincoln Electric
Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak
Mfr # K2706-2
Zoro # G2257337
product price: $6,494.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$6,494.99
Free 30-Day Returns
Key Features
- Series Outback 185
- Start Type Electric
- Rated Output CC/DC 100A DC/ 25V/ 100%130A DC/ 25V/ 60%150A DC/ 25V/ 20%
- Amperage Range 50 to 185
- Continuous Auxiliary Power 5,000 W
Product Information
- Brand Lincoln Electric
- MFR # K2706-2
- Zoro # G2257337
- UPC # 015082906959
- Country of Origin United States
- Category Welder Generators
Dimensions
Depth | 31 1/2 in |
Height | 25 39/64 in |
Width | 21 51/64 in |
Overall Depth | 31.5 in |
Overall Height | 25.61 in |
Overall Width | 21.8 in |
Description
Engine-Driven Welder, Color Red, For Material Type Cast Iron, Stainless Steel, Steel, Generator Fuel Type Gasoline, Phase Single-/Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 185 A, Stick Welding Minimum Output Current 50 A, Stick Welding Output @ Duty Cycle 130 A @ 25 V, 60 Percent, 150 A @ 25 V, 20 Percent, Welding Mode CC, Welding Processes Stick Welding (SMAW), Application Farmers, Fence Contractors, Maintenance Crews, Ranchers, Service Trucks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Torch Swirl Ring (256028)
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 240V AC, 25 to 190A DC, 30 % (500554)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 10 lb. (24D951)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi (KH1034)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 305 G EFI Series, Electric Start, 12,000 W Peak (K3928-1)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- Lincoln Electric Welder Generators