Shop All Welder Generators
Lincoln Electric
Engine Driven Welder, Outback 145 Series, Recoil Start, 9 hp, Gas, 4,750 W Peak
Mfr # K2707-2
Zoro # G7563482
product price: $5,737.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,737.99
Free 30-Day Returns
Key Features
- Series Outback 145
- Start Type Recoil
- Rated Output CC/DC 80A DC/ 25V/ 100%100A DC/ 25V/ 60%125A DC/ 25V/ 30%
- Amperage Range 50 to 145
- Continuous Auxiliary Power 4,250 W
Product Information
- Brand Lincoln Electric
- MFR # K2707-2
- Zoro # G7563482
- UPC # 015082907666
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 25 39/64 in |
Depth | 31 1/2 in |
Width | 21 51/64 in |
Overall Height | 25.61 in |
Overall Width | 21.8 in |
Overall Depth | 31.5 in |
Description
Engine-Driven Welder, Color Red, For Material Type Cast Iron, Stainless Steel, Steel, Generator Fuel Type Gasoline, Phase Single-Phase, Polarity DC, Start Type Recoil, Stick Welding Maximum Output Current 145 A, Stick Welding Minimum Output Current 50 A, Stick Welding Output @ Duty Cycle 100 A @ 25 V, 60 Percent, 125 A @ 25 V, 30 Percent, Welding Mode CC, Welding Processes Stick Welding (SMAW), Application Contractors, Farm, Maintenance and Repair, Ranch, Circuit Breaker Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN KP3360-1 MIG Ext Reach Gas Diff (KP3360-1)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Gray (22RN74)
- RADNOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RAD64003034)
- ORS NASCO Quick Connector Sets - Regulator-to-Hose Connector Set - 145 PSI - Fuel/Oxygen (331-QC-RHPRSP)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak (K2409-5)
- LINCOLN ELECTRIC Engine-Driven Welder, 26.5hp, 565lb, 9,000W (K5238-1)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 305 G EFI Series, Electric Start, 12,000 W Peak (K3928-1)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- TOMAHAWK POWER 120Amp Welder Generator Engine Driven 7HP 2200 Watt Inverter Generator (TWG120A)
- Lincoln Electric Welder Generators