Shop All Welder Generators
Lincoln Electric
Engine Driven Welder
Mfr # K4166-1
Zoro # G711177913
product price: $31,661.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$31,661.99
Free 30-Day Returns
Key Features
- Series Cross Country
- Start Type Electric
- Continuous Auxiliary Power 11,000 W
- Peak Auxiliary Power 12,500 W
- Engine Brand Kubota
Product Information
- Brand Lincoln Electric
- MFR # K4166-1
- Zoro # G711177913
- UPC # 015082610542
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Depth | 56 in |
Overall Height | 31.9 in |
Overall Width | 25.3 in |
Description
Engine-Driven Welder, Color Gray, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 350 A, MIG Welding Minimum Output Current 40 A, MIG Welding Output @ Duty Cycle 300A @ 32V, 100 Percent, 350A @ 28V, 100 Percent, Phase Single-/Three-Phase, Polarity AC, Start Type Electric, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 40 A, Stick Welding Output @ Duty Cycle 300A @ 32V, 100 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- POWERWELD Medium Pipe Rap-Around, 4 in. x 4' 3 in. to 6 in. pipe (PWRA160)
- WELLER Solder Pencil Wp120 120W 24V (T0052919399N)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger 225 Series, Electric Start, 23 hp, Gas, 10,500 W Peak (K2857-1)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 441X Series, Electric Start, 17,000 W Peak (K4535-1)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine-Driven Welder, Vantage 322 Series, Electric Start, 12,500 W Peak (K2409-5)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- Lincoln Electric Welder Generators