Shop All Welder Generators
Lincoln Electric
Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak
Mfr # K2708-2
Zoro # G4728193
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,843.99
Free 30-Day Returns
Key Features
- Series Bulldog 5500
- Start Type Recoil
- Rated Output CC/AC 125A AC/ 20V/ 30%100A AC/ 25V/ 60%
- Amperage Range 70 to 140
- Continuous Auxiliary Power 4,000 W
Product Information
- Brand Lincoln Electric
- MFR # K2708-2
- Zoro # G4728193
- UPC # 015082906607
- Country of Origin United States
- Category Welder Generators
Dimensions
Height | 25 39/64 in |
Depth | 31 1/2 in |
Width | 21 51/64 in |
Overall Depth | 31.5 in |
Overall Height | 25.61 in |
Overall Width | 21.8 in |
Description
Engine-Driven Welder, Color Red, For Material Type Cast Iron, Stainless Steel, Steel, Generator Fuel Type Gasoline, Phase Single-Phase, Polarity AC, Start Type Recoil, Stick Welding Maximum Output Current 140 A, Stick Welding Minimum Output Current 70 A, Stick Welding Output @ Duty Cycle 100 A @ 25 V, 60 Percent, 125 A @ 20 V, 30 Percent, Welding Mode CC, Welding Processes Stick Welding (SMAW), Application Farm, Home Use, Maintenance and Repair, Ranch, Circuit Breaker Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD PORTABLE STICK WELDER W/ KIT; 70A; 115V (WS099098AV)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- ESAB Rod (1382F07)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3091-23)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- LINCOLN ELECTRIC Engine Driven Welder, Ranger Series, Electric Start, 23 hp, Gas, 11,000 W Peak (K2382-5)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- ESAB Engine Driven Welder Generator, Gasoline (0707070150)
- Lincoln Electric Welder Generators