Shop All Welder Generators
Lincoln Electric
Engine-Driven Welder, 26.5hp, 565lb, 9,000W
Mfr # K5238-1
Zoro # G910411467
product price: $18,356.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$18,356.99
Free 30-Day Returns
Key Features
- Series Ranger Air 260MPX
- Start Type Electric
- Continuous Auxiliary Power 9,000 W
- Peak Auxiliary Power 11,500 W
- Engine Brand Kohler
Product Information
- Brand Lincoln Electric
- MFR # K5238-1
- Zoro # G910411467
- UPC # 015082651101
- Country of Origin United States
- Category Welder Generators
Dimensions
Overall Width | 20 in |
Overall Height | 29 in |
Overall Depth | 26 in |
Description
Engine-Driven Welder, Color White, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Gasoline, MIG Welding Maximum Output Current 260 A, MIG Welding Minimum Output Current 35 A, MIG Welding Output @ Duty Cycle 253 A @ 26.7 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 260 A, Stick Welding Minimum Output Current 35 A, Stick Welding Output @ Duty Cycle 231 A @ 29.2 V, 100 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Weld QuickTrik QNB2BP 1Dome Nose Mal Cable CamlockLock Bar (14739)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (387-6X6)
- POWERWELD Polycarbonate Filter Plate, 2" x 4-1/4", Shade #12 (MP2PC12)
- AMERICAN BEAUTY TOOLS Reg Wirestripping Handpiece (10517)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 330MPX Series, Electric Start, 11,500 W Peak (K3459-1)
- LINCOLN ELECTRIC Engine Driven Welder (K4166-1)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- LINCOLN ELECTRIC Engine-Driven Welder, Ranger 260 MPX Series, Electric Start, 10,000 W Peak (K3458-1)
- LINCOLN ELECTRIC Engine Driven Generator/Welder (K2343-4)
- ESAB Engine Driven Welder Generator, Gasoline (0707070150)
- Lincoln Electric Welder Generators