Shop All Wire Feed Welder Accessories
Lincoln Electric
Dual Cylinder Inverter/Wire Feeder Cart
Mfr # K3059-5
Zoro # G206153842
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,959.99
Free 30-Day Returns
Key Features
- Includes Dual Cylinder Cart
- Features Features Quick Connect Platform for Easy Mounting or Unmounting of Power Source. Requires the Power Source to have the Locking Foot Kit Installed, Requires K4068-1 Mounting Kit for Flexfeed and Power Feed Feeders, Small Footprint Fits Through 30 in (762 mm) Door
- Number of Wheels 4
- Product Type Dual Cylinder Inverter and Wire Feeder Cart
- Number of Cylinders Held 2
Product Information
- Brand Lincoln Electric
- MFR # K3059-5
- Zoro # G206153842
- UPC # 015082627304
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Includes | Dual Cylinder Cart |
Features | Features Quick Connect Platform for Easy Mounting or Unmounting of Power Source. Requires the Power Source to have the Locking Foot Kit Installed, Requires K4068-1 Mounting Kit for Flexfeed and Power Feed Feeders, Small Footprint Fits Through 30 in (762 mm) Door |
Number of Wheels | 4 |
Product Type | Dual Cylinder Inverter and Wire Feeder Cart |
Number of Cylinders Held | 2 |
Compatible Welder Series | Flextec 350X, Flextec 500X, Flextec 650X |
Wheel Type | Rear Wheeled Cart |
Description
Compatible Welder Series Flextec 350X, Flextec 500X, Flextec 650X, Number of Cylinders Held 2, Wheel Type Rear Wheeled Cart, Features Features Quick Connect Platform for Easy Mounting or Unmounting of Power Source. Requires the Power Source to have the Locking Foot Kit Installed, Requires K4068-1 Mounting Kit for Flexfeed and Power Feed Feeders, Small Footprint Fits Through 30 in (762 mm) Door, Includes Dual Cylinder Cart, Number of Wheels 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 5/32" Dia., AWS ER70S-6, 10 lb. (ER70S6-156-10T)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- ALPHA METALS Solder 40/60Rosin 8Oz (21406)
- STEINER Welding Blanket, 10 x 8 ft., Tan (372-8X10)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- Lincoln Electric Wire Feed Welder Accessories