Shop All Wire Feed Welder Accessories
Lincoln Electric
Drive Roll Kit, 068 or, 072 Solid
Mfr # KP1697-068
Zoro # G6851923
product price: $119.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$119.99
Free 30-Day Returns
Key Features
- Type Drive Roll Kit
- Application Wire Feeding
- Features Drive Roll Kit
- For Use With Lincoln Electric Wire Feed Welders, .068 or .072 Solid wire
- Size 0.068 in
Product Information
- Brand Lincoln Electric
- MFR # KP1697-068
- Zoro # G6851923
- UPC # 015082480732
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Size | 0.068 in |
Maximum Wire Diameter | 0.072 in |
Minimum Wire Diameter | 0.068 in |
Max. Wire Diameter | 0.072 in |
Compatible Wire Diameter | 0.068 in to 0.072 in |
Details
Item | Drive Roll Kit |
Type | Drive Roll Kit |
Application | Wire Feeding |
Features | Drive Roll Kit |
For Use With | Lincoln Electric Wire Feed Welders, .068 or .072 Solid wire |
Includes | Wire Inlet Guide |
For Welder Series | Power MIG 216, Power MIG 256, Power MIG 350MP |
For Welder Model | K2403-2, K2816-2, K3068-1, K4023-1, K4023-2 |
For Wire Feeder Series | Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M |
Compatible with Brand | Lincoln |
Welding Processes | Flux-Cored Welding (FCAW) |
Drive Roll Type | V-Knurl |
For Wire Type | Flux-Cored |
Weight | 0.44 lb |
For Wire Feeder Model | K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5 |
Number of Drive Rolls | 2 |
Process | Flux-Cored Welding (FCAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 2, Maximum Wire Diameter 0.072 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For Welder Series Power MIG 216, Power MIG 256, Power MIG 350MP, For Welder Model K2403-2, K2816-2, K3068-1, K4023-1, K4023-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Attachment, Series 1260 (0381-0162)
- AMERICAN TORCH TIP Power Cable, 57Y03R (57Y03R)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 5 lb. (20YD45)
- AMERICAN TORCH TIP Nozzle, size 1.7mm (W1661)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- Lincoln Electric Wire Feed Welder Accessories