Shop All Welding Contact Tip
Lincoln Electric
Contact Tip, Copper, Threaded, 350 A
Mfr # KP2744-045
Zoro # G910832217
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Series Magnum Pro
- Connection Type Threaded
- Maximum Current 350 A
- Tip Shape Standard
Product Information
- Brand Lincoln Electric
- MFR # KP2744-045
- Zoro # G910832217
- UPC # 015082876870
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Maximum Wire Diameter | 0.045 in |
Connection Thread Size | Proprietary |
Overall Length | 1.5 in |
Details
Item | Contact Tip |
Material | Copper |
Series | Magnum Pro |
Connection Type | Threaded |
Maximum Current | 350 A |
Tip Shape | Standard |
Compatible with Brand | Magnum |
Compatible with Series | Magnum Pro Series |
For Nozzle Series | KP2742, KP3160, KP3359 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300, Magnum Pro Curve 400 |
For Wire Type | Flux-Cored, Mild Steel, Stainless Steel |
For Gas Diffuser Number | KP2746-1, KP2746-2, KP3141-1, KP3360-1 |
Description
Contact Tip, Compatible with Brand Magnum, Series Magnum Pro, Compatible with Model Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300, Magnum Pro Curve 400, Compatible with Series Magnum Pro Series, Tip Shape Standard, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Mild Steel, Stainless Steel, Maximum Current 350 A, Connection Type Threaded, For Nozzle Series KP2742, KP3160, KP3359, For Gas Diffuser Number KP2746-1, KP2746-2, KP3141-1, KP3360-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 316L Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L125-1DP)
- TWECO Tip, Tapered, Series 11, 0.035 In, PK25 (11101342)
- WELLER Replacement Lockout Pencil (PW50)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 350 A (KP2100-1B1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-45)
- LINCOLN ELECTRIC Contact Tip 550, 0.035 (KP2745-035-B100)
- LINCOLN ELECTRIC Contact Tip 550, 0.052 (KP2745-052-B100)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 435 A (KP2100-4B1)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- Lincoln Electric Welding Contact Tip