Shop All Welding Tips
Lincoln Electric
Contact Tip, 4 Lincoln Innershield
Mfr # KP14-35-B100
Zoro # G4696501
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.035
- Duty Rating Standard Duty
- Series Magnum 400A
- Size 0.035
- Propane Gas Soft Solder no
Product Information
- Brand Lincoln Electric
- MFR # KP14-35-B100
- Zoro # G4696501
- UPC # 015082762180
- Country of Origin China
- Category Welding Tips
Dimensions
Tip Size | 0.035 |
Size | 0.035 |
Maximum Wire Diameter | 0.035 in |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 400A, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2, Compatible with Series Magnum 200, Magnum 250L, Magnum 300, Magnum 400, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 5 lb. (20YD49)
- GVS-RPB Blast Helmet (NV3-705-50)
- PARKER TORCHOLOGY Miller Style Nozzle, 1/2" with 1/8" Recess, Copper (169724) (M169-724)
- OETIKER Welding Hose Kit, 81 PC (18500106)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-116)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-052)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-045T)
- ZORO SELECT Cutting Tip, One Piece, Size 0NX, Propane (2CZB1)
- Lincoln Electric Welding Tips