Shop All Welding Helmet Accessories
Lincoln Electric
Cheater Lens Kit, For VIKING(TM) Series
Mfr # KP3046-250
Zoro # G9583056
original price:
$7.95
8% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Replacement Part
- For Use With Viking(Tm) Series Helmets
- Standards ANSI
- Features Provides Magnification
- Plate Thickness 0.25 in
Product Information
- Brand Lincoln Electric
- MFR # KP3046-250
- Zoro # G9583056
- UPC # 015082909196
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Cheater Lens Kit |
Function | Replacement Part |
For Use With | Viking(Tm) Series Helmets |
Standards | ANSI |
Features | Provides Magnification |
Plate Thickness | 0.25 in |
Includes | (1) Cheater Lens |
Lens Color | Clear |
Compatible with Brand | Lincoln Electric |
Compatible with Series | 1840, 2450, 2450D, Viking 3350 |
Compatible with Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Magnifying Power | 2.5x |
Diopter Strength | +2.50 |
Magnification | Yes |
Welding Shade Designation | W3 |
Compatible Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible with Manufacturer Part Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible with Manufacturer Model Number [NEW] | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Compatible Grainger Part Number | 54EE88, 54EE97, 54EF04, 54EF05, 54EF06 |
Compatible Manufacturer Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use with Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
For Use With Mfr. Model Number | K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3 |
Description
Cheater Lens Kit, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EE88, 54EE97, 54EF04, 54EF05, 54EF06, Compatible with Manufacturer Model Number K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3, Compatible with Series 1840, 2450, 2450D, Viking 3350, Diopter Strength +2.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Cleaner & Remover, SKC-S, Spotcheck, 10.5 oz, Aerosol Can (01-5750-78)
- VICTOR VICTOR TEMFA Sz1 Actylne Braz/Solder Tip (0311-0215)
- XTRWELD ER70S-6 1/8 x 10Lb. Box priced per pound TIG (CL70S6125-10)
- ALPHA METALS Solder Flo-Temp .9Oz (54945)
- LINCOLN ELECTRIC Inside Lens (KP3044-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-175)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-125)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11 (S240-11)
- Lincoln Electric Welding Helmet Accessories