Shop All Welder Generator Accessories
Lincoln Electric
Canvas Cover - Medium
Mfr # K2378-1
Zoro # G3520982
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Power MIG 216, Power MIG 255XT, Power MIG 350MP, Precision TIG 225
- Features Flame Retardant, Mildew Resistant, Water Repellant
- Weight 2 lb
- Compatible with Model K2403-2, K2533-1, K2675-2, K3068-1, K3068-2
- Compatible with Brand Lincoln
Product Information
- Brand Lincoln Electric
- MFR # K2378-1
- Zoro # G3520982
- UPC # 015082651040
- Country of Origin United States
- Category Welder Generator Accessories
Details
Item | Medium Canvas Cover |
For Use With | Lincoln Electric's Power MIG 216, Power MIG 255XT, Power MIG 350MP, Precision TIG 225 |
Features | Flame Retardant, Mildew Resistant, Water Repellant |
Weight | 2 lb |
Compatible with Model | K2403-2, K2533-1, K2675-2, K3068-1, K3068-2 |
Compatible with Brand | Lincoln |
Material | Canvas |
Compatible with Series | Power MIG 256, Power MIG 350 MP, Power Wave C300, Precision TIG 225 |
Color | Red |
Description
Medium Canvas Cover, Color Red, Compatible with Brand Lincoln, Compatible with Model K2403-2, K2533-1, K2675-2, K3068-1, K3068-2, Compatible with Series Power MIG 256, Power MIG 350 MP, Power Wave C300, Precision TIG 225, Features Flame Retardant, Mildew Resistant, Water Repellant, For Use With Lincoln Electric's Power MIG 216, Power MIG 255XT, Power MIG 350MP, Precision TIG 225, Material Canvas, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US FORGE US Forge 621 Welding Black Cable Connectors (621)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (ED030563)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 1/16", 44 lb (ED032968)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331867)
- LINCOLN ELECTRIC Wheel Kit (K761)
- LINCOLN ELECTRIC Receptacle, For Ranger 250 (K1690-1)
- LINCOLN ELECTRIC Digital Meter For Volts And Amps (K2467-1)
- LINCOLN ELECTRIC Canvas Cover (K2804-1)
- LINCOLN ELECTRIC Arc Start Switch (K814)
- LINCOLN ELECTRIC Canvas Cover (K886-2)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- Lincoln Electric Welder Generator Accessories